Motion
2301765
Indexable Grooving or Cut-Off Blade, TGFH Blade Style, TAG 4 Insert Style, Double End
MI ITEM #04976316
MFR #2301765
List Price$318.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Blade, TGFH Blade Style, TAG 4 Insert Style, Double End
MI ITEM #04976316
MFR #2301765

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$318.68/each for your price

Overview

Mfr description
2301765 TGFH 26-4

Specifications

  • Blade Type
    TGFH
  • Single Or Double End
    Double
  • Blade Design
    Blade for Tool Block
  • Blade Height
    26 mm
  • Blade Length
    110 mm
  • Insert Style
    TAG 4
  • Minimum Cutting Width
    3.7 mm
  • Maximum Cutting Width
    4.5 mm
  • Seat Size
    3.4 mm
  • Cutting Direction
    Right Hand Cut
  • Cutting Height
    21.4 mm
  • Coolant Delivery
    External
  • Tool Block Toolholder Comp
    C#-TBK-R/L, HSK A63WH-TBK-R/L, IM63 XMZ TBK, SGTBF, SGTBR/L, SGTBU/SGTBN, UBHCR/L
  • Series
    TANG-GRIP
  • Full Blade Style Code
    TGFH 26-4
  • Complete Insert Style Comp
    TAGB/TAGBA, TAGN-A, TAGN-C/W/M, TAGN-J/JS/JT, TAGN-UT, TAGR/L-C, TAGR/L-J/JS
  • Number Of Inserts Included
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought