Motion
2301853
Indexable Grooving or Cut-Off Toolholder, TGTL Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #04976573
MFR #2301853
List Price$412.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, TGTL Toolholder Style, Left Hand Cut Cutting Direction
MI ITEM #04976573
MFR #2301853

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$412.78/each for your price

Overview

Mfr description
2301853 TGTL 19-3

Specifications

  • Toolholder Style
    TGTL
  • Cutting Direction
    Left Hand Cut
  • Minimum Cutting Width
    0.11 in
  • Maximum Cutting Width
    0.138 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Overall Length
    4-1/2 in
  • Coolant Delivery
    External
  • Seat Size
    0.098 in
  • Max Workpiece Diameter
    1-3/4 in
  • Head Length
    0.9 in
  • Series
    TANG-GRIP
  • Full Toolholder Code
    TGTL 19-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text