Motion
2301924
Indexable Grooving or Cut-Off Toolholder, TGTR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04976611
MFR #2301924
Price$363.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, TGTR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04976611
MFR #2301924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$363.40/each

Specifications

Dimensions

  • Max Workpiece Diameter
    1.26 in
  • Maximum Cutting Width
    0.138 in
  • Minimum Cutting Width
    0.11 in
  • Overall Length
    5.905 in
  • Seat Size
    0.098 in
  • Shank Height
    0.625 in
  • Shank Width
    0.625 in

Details

  • Blade Toolholder
    No
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    TGTR 16-3
  • Internal Or External Cutting
    External
  • Series
    TANG-GRIP
  • Toolholder Style
    TGTR

Overview

Mfr description
2301924 TGTR 16-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought