Motion
2302360
Indexable Grooving or Cut-Off Toolholder, TGTR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04976621
MFR #2302360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, TGTR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04976621
MFR #2302360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2302360 TGTR 19-1.4

Specifications

  • Toolholder Style
    TGTR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.055 in
  • Maximum Cutting Width
    0.06 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Overall Length
    5.512 in
  • Coolant Delivery
    External
  • Seat Size
    0.041 in
  • Max Workpiece Diameter
    1.18 in
  • Series
    TANG-GRIP
  • Full Toolholder Code
    TGTR 19-1.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought