Motion
2301825
Indexable Grooving or Cut-Off Toolholder, TGTR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04976624
MFR #2301825
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Grooving or Cut-Off Toolholder, TGTR Toolholder Style, Right Hand Cut Cutting Direction
MI ITEM #04976624
MFR #2301825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2301825 TGTR 19-4

Specifications

  • Toolholder Style
    TGTR
  • Cutting Direction
    Right Hand Cut
  • Minimum Cutting Width
    0.146 in
  • Maximum Cutting Width
    0.177 in
  • Internal Or External Cutting
    External
  • Blade Toolholder
    No
  • Shank Width
    3/4 in
  • Shank Height
    3/4 in
  • Overall Length
    4-1/2 in
  • Coolant Delivery
    External
  • Seat Size
    0.134 in
  • Max Workpiece Diameter
    2 in
  • Head Length
    0.9 in
  • Series
    TANG-GRIP
  • Full Toolholder Code
    TGTR 19-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought