Motion
5507678
ISOTURN-Series, IC9150 Grade, TiN/Al2O3/TiCN coated Carbide TNMG-Style Turning Insert, Triangle Shaped
Mi Item #04976942
MFR #5507678
Price$29.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC9150 Grade, TiN/Al2O3/TiCN coated Carbide TNMG-Style Turning Insert, Triangle Shaped
Mi Item #04976942
MFR #5507678

Mfr description
5507678 TNMG 431-TF IC9150
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.88/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Length
    22 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Chipbreaker
    TF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/Al2O3/TiCN
  • Full Insert Style Code
    TNMG 220404
  • Insert Style
    TNMG
  • Manufacturer Grade
    IC9150
  • Material
    Carbide
  • Series
    ISOTURN
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)