Motion
5600416
ISCAR®, IC50M Grade, TPMT-Style Turning Insert, Triangle Shaped, 9.52mm maximum inscribed circle, 3.18mm thick
MI ITEM #04977192
MFR #5600416
List Price$21.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISCAR®, IC50M Grade, TPMT-Style Turning Insert, Triangle Shaped, 9.52mm maximum inscribed circle, 3.18mm thick
MI ITEM #04977192
MFR #5600416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.10/each for your price

Overview

Mfr description
5600416 TPMT 322 IC50M

Specifications

  • Insert Style
    TPMT
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC50M
  • Shape
    Triangle
  • Inscribed Circle
    9.52 mm
  • Length
    16.5 mm
  • Thickness
    3.18 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Included Angle
    60.00 °
  • Relief Angle
    11 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    4.3 mm
  • Full Insert Style Code
    TPMT 160308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text