Motion
5606107
Helitang-Series IC810 Grade TiAlN coated Carbide LNMT-Style Milling Insert, Rectangle Shaped
MI ITEM #04977908
MFR #5606107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Helitang-Series IC810 Grade TiAlN coated Carbide LNMT-Style Milling Insert, Rectangle Shaped
MI ITEM #04977908
MFR #5606107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5606107 T490 LNMT 0804PNR IC810

Specifications

  • Insert Style
    LNMT
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Manufacturer Grade
    IC810
  • Shape
    Rectangle
  • Length
  • Thickness
  • Width
  • Corner Radius
    0.4 mm
  • Chipbreaker
    PNR
  • Included Angle
    90 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    T490 LNMT 0804PNR
  • Series
    Helitang

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text