Motion
5507004
ISOTURN-Series, IC9150 Grade, TiN/Al2O3/TiCN coated Carbide VCMT-Style Turning Insert, Diamond Shaped
MI ITEM #04978029
MFR #5507004
List Price$35.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC9150 Grade, TiN/Al2O3/TiCN coated Carbide VCMT-Style Turning Insert, Diamond Shaped
MI ITEM #04978029
MFR #5507004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.73/each for your price

Overview

Mfr description
5507004 VCMT 332-SM IC9150

Specifications

  • Insert Style
    VCMT
  • Material
    Carbide
  • Finish Coating
    TiN/Al2O3/TiCN
  • Manufacturer Grade
    IC9150
  • Shape
    Diamond
  • Inscribed Circle
    9.52 mm
  • Length
    16.6 mm
  • Thickness
    4.76 mm
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Chipbreaker
    SM
  • Included Angle
    35 °
  • Relief Angle
    7 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    4.4 mm
  • Full Insert Style Code
    VCMT 160408
  • Series
    ISOTURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought