Motion
5507751
ISOTURN-Series, IC807 Submicron Grade, TiN/TiAlN coated Carbide WNMG-Style Turning Insert, Trigon Shaped
Mi Item #04978399
MFR #5507751
Price$32.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISOTURN-Series, IC807 Submicron Grade, TiN/TiAlN coated Carbide WNMG-Style Turning Insert, Trigon Shaped
Mi Item #04978399
MFR #5507751

Mfr description
5507751 WNMG 432-TF IC807
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.58/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    80 °
  • Inscribed Circle
    12.7 mm
  • Length
    8.7 mm
  • Relief Angle
    0 °
  • Thickness
    4.76 mm

Details

  • Application
    Turning
  • Chipbreaker
    TF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    WNMG 080408
  • Insert Style
    WNMG
  • Manufacturer Grade
    IC807
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    ISOTURN
  • Shape
    Trigon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)