Motion
5504862
DZ Drills-Series IC908 Submicron Grade TiN/TiAlN coated Carbide WOLH-Style Drilling Insert
Mi Item #04978528
MFR #5504862
Price$56.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DZ Drills-Series IC908 Submicron Grade TiN/TiAlN coated Carbide WOLH-Style Drilling Insert
Mi Item #04978528
MFR #5504862

Mfr description
5504862 WOLH 3-1-GF IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.58/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    80 °
  • Inscribed Circle
    10 mm
  • Length
    6 mm
  • Thickness
    3.81 mm

Details

  • Chipbreaker
    GF
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    WOLH 06T304-GF
  • Insert Style
    WOLH
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Series
    DZ Drills
  • Shape
    Trigon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)