Motion
6403975
IC28 Grade Right Hand XNUW-Style Grooving Insert, 10.40mm maximum cut width, 7° relief angle
MI ITEM #04978639
MFR #6403975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC28 Grade Right Hand XNUW-Style Grooving Insert, 10.40mm maximum cut width, 7° relief angle
MI ITEM #04978639
MFR #6403975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6403975 XNUW 1003-06 IC28

Specifications

  • Insert Style
    XNUW
  • Maximum Cutting Width
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC28
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand
  • Insert Length
    17 mm
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    XNUW 1003-06 IC28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text