Motion
5502941
IC350 Grade TiCN coated Carbide XOMT-Style Drilling Insert, 6.16mm maximum inscribed circle
MI ITEM #04978688
MFR #5502941
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC350 Grade TiCN coated Carbide XOMT-Style Drilling Insert, 6.16mm maximum inscribed circle
MI ITEM #04978688
MFR #5502941

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5502941 XOMT 060204-DT IC350

Specifications

  • Insert Style
    XOMT
  • Material
    Carbide
  • Finish Coating
    TiCN
  • Manufacturer Grade
    IC350
  • Inscribed Circle
    6.16 mm
  • Thickness
    2.56 mm
  • Corner Radius
    0.4 mm
  • Chipbreaker
    DT
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    XOMT 060204-DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text