Motion
5902178
IC908 Submicron Grade TiN/TiAlN coated Carbide 11IR-Style Internal Threading Insert
Mi Item #04978873
MFR #5902178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 11IR-Style Internal Threading Insert
Mi Item #04978873
MFR #5902178

Mfr description
5902178 11IR 18 UN IC908
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.07 mm
  • Cutting Edge Length
    11 mm
  • Inscribed Circle
    6.35 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    11IR 18 UN
  • Insert Positioning
    Lay-Down
  • Insert Style
    11IR
  • Internal Or External Threads
    Internal
  • Internal Threads Per Inch  
    18
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Number Of Edges
    3
  • Thread Standard
    UN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)