Motion
5901961
IC908 Submicron Grade TiN/TiAlN coated Carbide 16ER-Style External Threading Insert
MI ITEM #04979048
MFR #5901961
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 16ER-Style External Threading Insert
MI ITEM #04979048
MFR #5901961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5901961 16ER 16 UN IC908

Specifications

  • Internal Or External Threads
    External
  • Thread Standard
    UN
  • Cutting Direction
    Right Hand Cut
  • Insert Positioning
    Lay-Down
  • Insert Style
    16ER
  • Material
    Carbide
  • Manufacturer Grade
    IC908
  • External Threads Per Inch
    16
  • Finish Coating
    TiN/TiAlN
  • Number Of Edges
    3
  • Cutting Edge Length
    16 mm
  • Inscribed Circle
    9.53 mm
  • Corner Radius
    0.18 mm
  • Full Insert Style Code
    16ER 16 UN
  • Material Grade
    Submicron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought