Motion
5902163
IC908 Submicron Grade TiN/TiAlN coated Carbide 22ER-Style External Threading Insert
MI ITEM #04979520
MFR #5902163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 22ER-Style External Threading Insert
MI ITEM #04979520
MFR #5902163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Edge Length
    22 mm
  • Inscribed Circle
    12.7 mm

Details

  • Cutting Direction
    Right Hand Cut
  • External Threads Per Inch
    5
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    22ER 5 STACME
  • Insert Positioning
    Lay-Down
  • Insert Style
    22ER
  • Internal Or External Threads
    External
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Number Of Edges
    3
  • Thread Standard
    Stub Acme

Overview

Mfr description
5902163 22ER 5 STACME IC908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought