Motion
5990066
IC908 Submicron Grade TiN/TiAlN coated Carbide 22IR-Style Internal Threading Insert
MI ITEM #04979589
MFR #5990066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide 22IR-Style Internal Threading Insert
MI ITEM #04979589
MFR #5990066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5990066 22IR 5 STACME IC908

Specifications

  • Internal Or External Threads
    Internal
  • Thread Standard
    Acme
  • Cutting Direction
    Right Hand Cut
  • Insert Positioning
    Lay-Down
  • Insert Style
    22IR
  • Material
    Carbide
  • Manufacturer Grade
    IC908
  • Internal Threads Per Inch
  • Finish Coating
    TiN/TiAlN
  • Number Of Edges
    3
  • Cutting Edge Length
    0.866 in
  • Inscribed Circle
    1/2 in
  • Full Insert Style Code
    22IR 5 STACME
  • Material Grade
    Submicron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought