Motion
21822
Screw Extractor or Set - Number of Extractors Included: 5, #5 Maximum Fastener Diameter
MI ITEM #04979861
MFR #21822
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 5, #5 Maximum Fastener Diameter
MI ITEM #04979861
MFR #21822

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21822 SCREW EXTRACTOR SET

Specifications

  • Individual Extractor Or Set
    Extractor Set
  • Min Fastener Diameter
    #1
  • Max Fastener Diameter
    #5
  • Number Of Extractors Included
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought