Motion
21872
Screw Extractor or Set - Number of Extractors Included: 5, #5 Maximum Fastener Diameter
MI ITEM #04979862
MFR #21872
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 5, #5 Maximum Fastener Diameter
MI ITEM #04979862
MFR #21872

Mfr description
21872 SCREW EXTRACTOR SET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Fastener Diameter
    #5
  • Min Fastener Diameter
    #1

Details

  • Individual Extractor Or Set
    Extractor Set
  • Number Of Extractors Included
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)