Overview
Mfr description
CDQMB63NN-25 CYLINDER
Specifications
- Compact Cylinder TypeGuide Rod
- Bore Diameter
- Country of OriginUS
- Stroke25 mm
- Cylinder SeriesCQM
- Manufacturer Catalog
- Port Thread StandardRc
- Made to OrderYes
- MagnetBuilt-in
- Mounting TypeThrough Holes
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data