1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Chicago Hardware & Fixture Company
53260 0
Round U-Bolt, Material: Steel, Finish/Coating: Galvanized, Inside Width: 6-3/4", Fits Pipe Size: 6"
MI ITEM #
04979913
MFR #
53260 0
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chicago Hardware & Fixture Company 53260 0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago Hardware & Fixture Company
53260 0
Round U-Bolt, Material: Steel, Finish/Coating: Galvanized, Inside Width: 6-3/4", Fits Pipe Size: 6"
MI ITEM #
04979913
MFR #
53260 0
Mfr description
LT-12HG 53260-0 U-BOLT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Fits Pipe Size
6 in
Inside Length
9-1/2 in
Inside Width
6-3/4 in
Thread Length
3-3/4 in
Thread Size
5/8-11 in
Details
Bend Type
Round
Finish Coating
Galvanized
Includes
(4) Hex Nuts
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items