Specifications
Dimensions
- Length20 m
- Tube Inner Diameter0.256 in, 6.5 mm
- Tube Outer Diameter0.394 in, 10 mm
Details
- ColorGreen
- Country of OriginJP
- Description KeywordAir/Water
- Fluid TypeAir, Water
- Manufacturer Catalog
- ManufacturerName (description attribute)SMC
- Operating Pressure At Room Temp116 psi
- Tube MaterialPolyurethane
- Typical ApplicationsGeneral Purpose Air/Water
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)