Motion
AM350C-N03C-T

SMC CORP OF AMERICA
AM350C-N03C-T

Mist Separator - AM, 0.3 µm, 53 cfm, 0.3750 in Ports, Auto Drain (Normally Closed) Drain, Metal Bowl With Sight Glass
Mi Item #04980027
MFR #AM350C-N03C-T
Price$151.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM350C-N03C-T

Mist Separator - AM, 0.3 µm, 53 cfm, 0.3750 in Ports, Auto Drain (Normally Closed) Drain, Metal Bowl With Sight Glass
Mi Item #04980027
MFR #AM350C-N03C-T

Mfr description
AM350C-N03C-T MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.20/each

Specifications

Dimensions

  • Body Size
    350C
  • Element Length
    95 mm
  • Overall Height
    275 mm
  • Overall Length
    90 mm
  • Overall Width
    90 mm
  • Port Size
    0.3750 in
  • Weight
    0.9 kg

Details

  • Additional Details
    Series AM can separate and remove oil mist in compressed air, which is difficult to remove by ordinary air filters and removes solid particles such as rust or carbon of more than 0.3 micron. It is the most suitable for air sources that drive pilot, metal seal solenoid valves.
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Auto Drain (Normally Closed)
  • Drain Type
    Auto Drain (Normally Closed)
  • Efficiency Rating
    0.3 µm
  • Element Life
    2 yr
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Flow Rate
    1500 l/min
  • Fluid Comp
    Air
  • For Use With
    Approx. Compressor Output 10HP (7.5kW)
  • Included Options
    Element Service Indicator
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    53 cfm
  • Maximum Flow Rate
    53 scfm, 1500 l/min
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    0.3 µm
  • Oil Removal Capacity
    0.8 ppm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AM
  • Standard Cubic Feet Per Minute
    53 scfm
  • Standards Met
    CE,CSA,UL,JIS
  • Thread Standard
    NPT
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)