Motion
ARG40-N04BG3-Z

SMC CORP OF AMERICA
ARG40-N04BG3-Z

Standard Air Regulator - NPT 0.5000 Port
Mi Item #04980039
MFR #ARG40-N04BG3-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARG40-N04BG3-Z

Standard Air Regulator - NPT 0.5000 Port
Mi Item #04980039
MFR #ARG40-N04BG3-Z

Mfr description
ARG40-N04BG3-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Outlet Port Size
    1/2 in
  • Port Size
    1/2 NPT
  • Weight
    1.93 lbs

Details

  • Fluid Comp
    Air
  • Included Options
    Bracket, Name Plate, Pressure Gauge - psi, °F
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    With Bracket
  • Outlet Port Type
    Straight
  • Pressure Gauge Angle
    180 °
  • Pressure Gauge Included
    With Pressure Gauge 180 Degree Mounting Angle
  • Series/System
    ARG
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)