Motion
ARM11A1-V03
Compact Manifold Regulator - 10 mm Inlet Port, Tubing Inlet Thread, Straight, 10 mm Outlet Port, Tubing Outlet Thread, Straight
MI ITEM #04980041
MFR #ARM11A1-V03
Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Manifold Regulator - 10 mm Inlet Port, Tubing Inlet Thread, Straight, 10 mm Outlet Port, Tubing Outlet Thread, Straight
MI ITEM #04980041
MFR #ARM11A1-V03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.00/each

Specifications

Dimensions

  • Inlet Port Size
    10 mm
  • Outlet Port Size
    10 mm
  • Weight
    60 g

Details

  • Accessories
    Pressure Switch Lead Wire Length: 0.5 m
  • Inlet Port Position
    Bottom
  • Inlet Port Type
    Straight
  • Knob Type
    Top
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Position
    Bottom
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Unit
    Display Unit For Product Name Plate: MPa
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Supply Type
    Individual Supply

Overview

Mfr description
ARM11A1-V03 SMC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought