Motion
ARM11AW-AZ
Manifold Mount Air Regulator - 7 to 100 psi
Mi Item #04980043
MFR #ARM11AW-AZ
Price$81.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - 7 to 100 psi
Mi Item #04980043
MFR #ARM11AW-AZ

Mfr description
ARM11AW-AZ PRESSURE SWITCH BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.75/each

Specifications

Dimensions

  • Weight
    129.27372 g

Details

  • Backflow Function
    Relieving
  • Digital Pressure Switch
    None
  • Knob Type
    Top
  • Maximum Operating Pressure
    145 psi
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    Common Supply Block
  • Supply Type
    Centralized Supply
  • Thread Standard
    Rc(PT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)