Motion
AS1201F-M3-04-J

SMC CORP OF AMERICA
AS1201F-M3-04-J

AS Flow Control w/ M3, M5 standard Body Size
Mi Item #04980049
MFR #AS1201F-M3-04-J
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1201F-M3-04-J

AS Flow Control w/ M3, M5 standard Body Size
Mi Item #04980049
MFR #AS1201F-M3-04-J

Mfr description
AS1201F-M3-04-J SPEED CONTROLLER, ONE
  • Speed controller with one-touch fittings
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Maximum operating pressure 1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.10/each

Specifications

Dimensions

  • Body Size
    M3, M5 standard

Details

  • Metering
    Meter Out
  • Piping Type
    Elbow
  • Thread Standard
    Meter out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)