Motion
AS1301F-M5-07-X35

SMC CORP OF AMERICA
AS1301F-M5-07-X35

AS1301F-M5-07-X35 FLOW CONTROL W/FITTING
Mi Item #04980052
MFR #AS1301F-M5-07-X35
Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS1301F-M5-07-X35

AS1301F-M5-07-X35 FLOW CONTROL W/FITTING
Mi Item #04980052
MFR #AS1301F-M5-07-X35

Mfr description
AS1301F-M5-07-X35 FLOW CONTROL W/FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.45/each

Specifications

Dimensions

  • Male Thread Size
    M5 x 0.8
  • Output Port Size
    1/4 in
  • Tube Outside Diameter
    0.2500 in, 6.35 mm
  • Tube Size
    1/4 in

Details

  • Applicable Series
    AS1000
  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Standards Met
    RoHS
  • Thread Type
    ISO Metric
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)