Motion
AS3000-N02-L
AS Flow Control w/ 3/8 standard Body Size
Mi Item #04980054
MFR #AS3000-N02-L
Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 3/8 standard Body Size
Mi Item #04980054
MFR #AS3000-N02-L

Mfr description
AS3000-N02-L SPEED CONTROLLER, ONE TOUCH
  • Speed controller standard in-line style
  • Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
  • Port sizes: M3, M5, 01, 02, 03, 04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.00/each

Specifications

Dimensions

  • Body Size
    3/8 standard

Details

  • Metering
    Meter Out
  • Thread Standard
    Meter out
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)