Motion
AS4311F-U04-12

SMC CORP OF AMERICA
AS4311F-U04-12

AS4311F-U04-12 SPEED CONTROLLER, ONE
Mi Item #04980058
MFR #AS4311F-U04-12
Price$31.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AS4311F-U04-12

AS4311F-U04-12 SPEED CONTROLLER, ONE
Mi Item #04980058
MFR #AS4311F-U04-12

Mfr description
AS4311F-U04-12 SPEED CONTROLLER, ONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.25/each

Specifications

Dimensions

  • Body Size
    1/2 standard
  • Input Port Size
    1/2 in
  • Male Thread Size
    0.5000 in
  • Output Port Size
    12 mm
  • Tube Outside Diameter
    0.4724 in, 12 mm
  • Tube Size
    12 mm

Details

  • Input Port Gender
    Male
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Universal
  • Port Connection Type
    Uni-fit
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    Uni-fit
  • Thread Type
    Uni-fit
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)