Motion
AW30-F03H
FILTER REGULATOR, MODULAR *LQA
Mi Item #04980066
MFR #AW30-F03H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER REGULATOR, MODULAR *LQA
Mi Item #04980066
MFR #AW30-F03H

Mfr description
AW30-F03H FRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8 BSPP
  • Weight
    408.68 g

Details

  • Included Options
    Panel Mount Nut
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Pressure Control Type
    Relief Valve
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 123 psi
  • Standards Met
    ASTM B117-07a, JIS Z 2371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)