Overview
Mfr description
AW30P-030 BAFFLE (AW30)
- Modular type filter regulator
- Rated filtration (M): 2, 10, 20, 40, 70 or 100
- Optional embedded pressure gauge
- Available with built-in backflow mechanism
- Rc, G(PF) or NPT threads
Specifications
- Accessory TypeBaffle
- Country of OriginJP
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data