Motion
CDA2T80-125
CA2 Tie Rod Air Cylinder - 80 mm Bore, 125 mm Stroke, 25 mm Rod, M22x1.5 Male Thread, Single Rod, Trunnion (Center), MT4 Mount, Cushion Both Ends, 1/2 BSPT Ports
MI ITEM #04980127
MFR #CDA2T80-125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2 Tie Rod Air Cylinder - 80 mm Bore, 125 mm Stroke, 25 mm Rod, M22x1.5 Male Thread, Single Rod, Trunnion (Center), MT4 Mount, Cushion Both Ends, 1/2 BSPT Ports
MI ITEM #04980127
MFR #CDA2T80-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDA2T80-125 CYLINDER
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    80 mm
  • Additional Details
    SMC's series CA2 is a light weight tie rod air cylinder. Fine end of stroke cushioning adjustment is now possible due to the increase in the air cushion adjustment range. The CA2 can be ordered with rod end or rear pivot brackets. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Stroke
    125 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M22x1.5 Male Thread
  • Port Size
    1/2 BSPT
  • Cushion Type
    Cushion Both Ends
  • Series
    CA2
  • Options Included
    Magnetic Piston, Switch Ready
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 140 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    25 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Overall Length
    319 mm
  • Overall Width
    192 mm
  • Overall Height
    110 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Trunnion (Center), MT4
  • Seal Kit
    CA2-80Z-PS
  • Rod Clevis
    Y-08D
  • Rod Eye
    I-08A
  • Rod Nut
    NT-08
  • Angled Pivot Bracket Plain
    CA2-B08
  • Flange Mount - MF1/MF2
    CA2-F08
  • Clevis Mount Detachable Mp2
    CA2-D08
  • Eye Mount - MP4 (Plain)
    CA2-C08
  • Foot Mounts - MS1
    CA2-L08
  • Trunnion Pivot Bracket
    MB-S10
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text