Motion
CDLQB25-50DM-B

SMC CORP OF AMERICA
CDLQB25-50DM-B

Compact Cylinder - With Lock - Locking Type, 25 mm Bore, 50 mm Stroke, Through Holes Mounting Type
MI ITEM #04980164
MFR #CDLQB25-50DM-B
List Price$237.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB25-50DM-B

Compact Cylinder - With Lock - Locking Type, 25 mm Bore, 50 mm Stroke, Through Holes Mounting Type
MI ITEM #04980164
MFR #CDLQB25-50DM-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.79/each for your price

Overview

Mfr description
CDLQB25-50DM-B
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
  • Locking direction is selectable
  • Easy manual unlocking

Specifications

  • Compact Cylinder Type
    Locking
  • Bore Diameter
  • Additional Details
    Compact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    264 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    118.5 mm
  • Overall Width
    43.2 mm
  • Overall Height
    40 mm
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Male
  • Mounting Type
    Through Holes
  • Holding Force
    245 N
  • Lock Starting Pressure
    +0.05 MPa
  • Locking Direction
    One Direction
  • Locking Method
    Spring Locking
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Unlocking Pressure
    +0.2 MPa
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text