Motion
CDQ2WB40-25DZ-A73LS

SMC CORP OF AMERICA
CDQ2WB40-25DZ-A73LS

Compact Air Cylinder - Standard Type, 40 mm Bore, 25 mm Stroke
MI ITEM #04980239
MFR #CDQ2WB40-25DZ-A73LS
List Price$111.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB40-25DZ-A73LS

Compact Air Cylinder - Standard Type, 40 mm Bore, 25 mm Stroke
MI ITEM #04980239
MFR #CDQ2WB40-25DZ-A73LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.84/each for your price

Overview

Mfr description
CDQ2WB40-25DZ-A73LS

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    25 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text