Specifications
Dimensions
- Bore Diameter10 mm
- Stroke6 mm
Details
- Compact Cylinder TypeFree Mount
- Country of OriginCN
- Cylinder SeriesCU
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeCompact Air Cylinders
- SeriesCUJ
Overview
Mfr description
CDUJB10-6S MINI CYLINDER,SPRING RETURN
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size