Motion
CJ-CR010
ROD END CAP (RND TYPE)
Mi Item #04980301
MFR #CJ-CR010
Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROD END CAP (RND TYPE)
Mi Item #04980301
MFR #CJ-CR010

Mfr description
CJ-CR010 ROD END CAP (RND TYPE)
  • CJP rod end cap
  • Flat or rounded style
  • Applicable bore sizes (mm): 6, 10, 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.67/each

Specifications

Dimensions

  • Cylinder Size
    10 mm
  • Rod - Thread Size
    M4x0.7 Thread

Details

  • Country of Origin
    JP
  • Hardware Type
    Rod End Cap - Round Type
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)