Motion
GA36-7-01
Pneumatic Pressure Gauge - 37.5 mm Face, 0 to 101.5 psi, 1/8 BSPT
MI ITEM #04980372
MFR #GA36-7-01
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 37.5 mm Face, 0 to 101.5 psi, 1/8 BSPT
MI ITEM #04980372
MFR #GA36-7-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.40/each

Specifications

Dimensions

  • Display Outside Diameter  
    37.5 mm
  • Weight
    51 g

Details

  • Display Pressure Range
    0 to 101.5 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Side Mount (Vertical)
  • Scale Graduation
    0.7 MPa
  • Standards Met
    RoHS
  • Thread Connection
    1/8 BSPT

Overview

Mfr description
GA36-7-01 GAUGE
  • General purpose pressure gauge w/limit indicator
  • Back side or vertical side thread
  • Pressure range: 0 to 1.5MPa (0 to 225psi)
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought