Motion
IS10-01-L
0.1-0.4 MPa, 3 m Lead
Mi Item #04980385
MFR #IS10-01-L
Price$59.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1-0.4 MPa, 3 m Lead
Mi Item #04980385
MFR #IS10-01-L

Mfr description
IS10-01-L PRESSURE SWITCH,REED TYPE
  • Mechanical pressure switch with male thread for any pneumatic system
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.19/each

Specifications

Dimensions

  • Maximum Load Current
    20 mA
  • Overall Height
    15 mm
  • Overall Length
    52 mm
  • Overall Width
    23 mm
  • Port 1 Size/Type
    1/8 BSPT
  • Weight
    62 g

Details

  • Country of Origin
    JP
  • Display
    Fixed SI Unit
  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Inert Gases
  • Maximum Load Voltage
    100 V
  • Operating Pressure Range
    +0.1 to +0.4 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Series
    IS
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)