Specifications
Dimensions
- Overall Height15 mm
- Overall Length93 mm
- Overall Width36 mm
- Weight0.44 lbs
Details
- DisplayFixed SI Unit
- Electrical ConnectionFree Cable Ends
- Fluid CompAir, Inert Gases
- Hysteresis0.08 MPa
- Operating Pressure Range+30 to +90 psi
- Operating Temperature Range-5 to +60 °C
- Piping TypeBody Ported
- Proof Pressure+1 MPa
- Standards MetCE, IEC 60204-1, ISO 4414
- Switch ActionReed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)