Motion
IS10M-50-P
IS10M, Pressure Switch with FRL Spacer, AC/DC, Analog Indicator
MI ITEM #04980390
MFR #IS10M-50-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS10M, Pressure Switch with FRL Spacer, AC/DC, Analog Indicator
MI ITEM #04980390
MFR #IS10M-50-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IS10M-50-P PRESSURE SWITCH, REED, MODULA
  • Mechanical pressure switch with integrated spacer for FRL mounting
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output or circuit voltage (NO below set point)
  • Electrical circuit: Up to 100 V AC/DC
  • Repeatability: ±0.05% of F.S.
  • Hysteresis: Fixed 0.08 MPa or less

Specifications

  • Switch Action
    Reed
  • Piping Type
    Body Ported
  • Display
    Fixed SI Unit
  • Electrical Connection
    Free Cable Ends
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    +0.1 to +0.4 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Hysteresis
    0.08 MPa
  • Overall Width
    44 mm
  • Overall Height
    17 mm
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    97 mm
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought