Motion
ISE40A-01-R-X501

SMC CORP OF AMERICA
ISE40A-01-R-X501

SMC® ISE40A-01-R-X501 NPN (2 Output) Pneumatic Pressure Switch, Unit Switching Function Display, Body Ported
Mi Item #04980396
MFR #ISE40A-01-R-X501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE40A-01-R-X501

SMC® ISE40A-01-R-X501 NPN (2 Output) Pneumatic Pressure Switch, Unit Switching Function Display, Body Ported
Mi Item #04980396
MFR #ISE40A-01-R-X501

Mfr description
ISE40A-01-R-X501 2-COLOR HI PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    42.2 mm

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    -14.5 to +145 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping Type
    Body Ported
  • Series
    ISE40
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)