Motion
ISE80-N02L-A
ISE80(H), Digital High Pressure, 1 Screen, 2 Output + Analog, IP65
Mi Item #04980398
MFR #ISE80-N02L-A
Price$242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISE80(H), Digital High Pressure, 1 Screen, 2 Output + Analog, IP65
Mi Item #04980398
MFR #ISE80-N02L-A

Mfr description
ISE80-N02L-A 2-COLOR DIGITAL PRESS
  • Pressure sensing for air and liquid non-corrosive to 630 and 304 SST, up to 2 MPa
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.40/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Overall Height
    40 mm
  • Overall Length
    43 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/4 NPT w/ M5 x 0.8 Female
  • Port 2 Size/Type
    M5x0.8 Female ISO Threaded
  • Port Size
    1/4 NPT
  • Weight
    0.44 lbs

Details

  • Accuracy
    2 %
  • Country of Origin
    JP
  • Display
    Unit Switching Function
  • Electrical Connection
    Cable
  • Fluid Comp
    Non-Corrosive Fluid
  • Input Specification
    -0.100 MPa to 1.000 MPa
  • Maximum Load Voltage
    28 V
  • Number Of Outputs
    1
  • Operating Pressure Range
    -0.1 to +1 MPa
  • Operating Temperature Range
    0 to +50 °C
  • Output Specification
    NPN 1 output
  • Piping
    1/4 NPT w/ M5 x 0.8 Female
  • Piping Entry Direction
    Bottom
  • Piping Type
    Body Ported
  • Proof Pressure
    +2 MPa
  • Series
    ISE50-80
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA/UL, UL
  • Switch Action
    NPN (2 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)