Motion
KT-PA5-38
MAINTENANCE KIT
Mi Item #04980434
MFR #KT-PA5-38
Price$180.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAINTENANCE KIT
Mi Item #04980434
MFR #KT-PA5-38

Mfr description
KT-PA5-38 MAINTENANCE KIT
  • Air pilot type process pump
  • Discharge rate 5 to 45 /min
  • Compact, large capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.16/each

Specifications

Dimensions

  • Weight
    9.07 g

Details

  • Accessory Type
    Repair Kit
  • Country of Origin
    JP
  • Series
    PA PB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)