Overview
Mfr description
MDUB25-35DMZ-M9BVL CYL, COMPACT, PLATE
- Double acting, single rod plate cylinder
- Possible to mount without brackets
- Auto switch mounting grooves prevent projection of auto switches
- Auto switches can be mounted in 4 directions
- Strokes up to 300mm
Specifications
- Compact Cylinder TypePlate
- Bore Diameter
- Country of OriginJP
- Stroke35 mm
- Auto-SwitchM9BV - Solid State, General Purpose, 2 Wire, Vertical
- Cylinder SeriesMU
- Manufacturer Catalog
- Number Of Auto Switches2
- SeriesMU-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data