Overview
Mfr description
MGCMB40-500-R MGC, GUIDE CYLINDER
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeBasic
- SeriesMGC
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data