Motion
MKG25-20LZ
MK-Z Rotary Clamp Cylinder, Standard w/Auto Switch Mounting Grooves -
MI ITEM #04980518
MFR #MKG25-20LZ
Price$200.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK-Z Rotary Clamp Cylinder, Standard w/Auto Switch Mounting Grooves -
MI ITEM #04980518
MFR #MKG25-20LZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.40/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Overall Body Height
    64 mm
  • Overall Body Length
    143 mm
  • Overall Body Width
    42 mm
  • Port Size
    M5x0.8
  • Stroke
    20 mm

Details

  • Arm Opening Angles
    90 °
  • Body Options
    Standard
  • Clamp Force At 0.5Mpa
    185 N
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Head Side Flange
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rotary Direction
    Counter-Clockwise
  • Series
    MK

Overview

Mfr description
MKG25-20LZ CYLINDER, ROTARY CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought