Overview
Mfr description
MXF-A2027-X11 STROKE ADJ (MXF20)
Specifications
- Bore Diameter
- Country of OriginJP
- Manufacturer Product Page
- Manufacturer Catalog
- SeriesMXF
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data