Overview
Mfr description
NCDGKBN25-0100-B54 NCG CYLINDER
Specifications
- Stroke1
- Rod Size5
- Proof Pressure+1.5
- Standards MetJIS Class 2
- Body MaterialAluminum
- Port Size1
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.05
- SeriesNCG
- TypeNon rotating
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data