Overview
Mfr description
NCDMB056-0100-M9PWSAPC
Specifications
- SeriesNCM
- Bore Diameter05625 in
- Stroke
- Body MaterialStainless Steel
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data